Motion
T163-12
Tapered Roller Thrust Bearing - 1.6400 in Bore, 2.8600 in OD, Case Hardened Bearing Steel Material
MI ITEM #08513721
MFR #T163-12
List Price$111.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Thrust Bearing - 1.6400 in Bore, 2.8600 in OD, Case Hardened Bearing Steel Material
MI ITEM #08513721
MFR #T163-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$111.43/each for your price

Overview

Mfr description
T163-12 THRUST BEARINGS

Specifications

  • Thrust Bearing Type
    Tapered Race
  • Bore Diameter
  • Outside Diameter
  • Bearing Material
    Case Hardened Bearing Steel
  • Dynamic Load Capacity
    20500 lbf
  • Static Load Capacity
    62500 lbf
  • Cage Material
    Full Complement
  • Fillet Radius
    0.03 in
  • Series
    Tyson®
  • Manufacturer Upc Number
    637400734695
  • UPC_NO
    637400734695
  • Weight
    0.77 lbs
  • Harmonization Code
    8482.20.0040
  • Radial Dynamic Load Capacity
    20500 lbf
  • Product Type
    Tapered Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text