Motion
JB045XP0-RBC

RBC BEARINGS INC
JB045XP0-RBC

Four-point Contact Bearing - 4.5000 in Bore, 5.1250 in OD, 0.3125 in Width, Double Sealed, C0
MI ITEM #08513725
MFR #JB045XP0-RBC
Price$1,980.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
JB045XP0-RBC

Four-point Contact Bearing - 4.5000 in Bore, 5.1250 in OD, 0.3125 in Width, Double Sealed, C0
MI ITEM #08513725
MFR #JB045XP0-RBC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,980.03/each

Specifications

Dimensions

  • Bore Diameter  
    4.5000 in
  • Clearance
    C0
  • Contact Angle
    30 °
  • Fillet Radius
    0.032 in
  • Inner Ring Width
    0.3125 in
  • Outside Diameter  
    5.1250 in
  • Overall Width  
    0.3125 in
  • Precision Rating
    ABEC 1
  • Weight
    0.23 lbs

Details

  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Straight
  • Cage Material
    Brass/Composite
  • Closure Type
    Double Sealed
  • Description
    JB045XP0 THIN SECTION BALL BEARINGS
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5032
  • Internal Clearance
    C0
  • Long Description
    JB045XP0-RBC Bearing includes 4.5000 in bore, straight bore, open closure, 5.1250 in OD, 0.3125 in width, for precision machinery.
  • Manufacturer Catalog Number
    JB045XP0-RBC
  • Manufacturer Upc Number
    637401495472
  • Material
    52100 Bearing Quality Steel
  • Max Operating Temperature
    121.1 ºC
  • Max Rpm
    2490 rpm
  • Maximum Operating RPM
    2490 rpm
  • Min Operating Temperature
    -53.9 ºC
  • Operating Temperature Range
    -65 to +250 °F
  • Outside Ring Shape
    Flat
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    5182.17 N, 1165 lbf
  • Radial Static Load Capacity
    1950 lbf
  • Seal Type
    Molded R Seal
  • Series
    RBC®
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    AISI 52100
  • Style
    Four-Point Contact Bearing
  • Type
    Thin Section Ball Bearing
  • Type Of Bearing
    Four-Point Contact Bearing
  • UPC_NO
    637401495472

Overview

Mfr description
JB045XP0 THIN SECTION BALL BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought