Motion
JA065CP0-RBC

RBC BEARINGS INC
JA065CP0-RBC

RBC® Thin-section Ball Bearing - 6.5000 in Bore, 7.0000 in OD, 0.2500 in Width, Double Sealed, C0
Mi Item #08513731
MFR #JA065CP0-RBC
Price$3,176.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
JA065CP0-RBC

RBC® Thin-section Ball Bearing - 6.5000 in Bore, 7.0000 in OD, 0.2500 in Width, Double Sealed, C0
Mi Item #08513731
MFR #JA065CP0-RBC

Mfr description
JA065CP0 THIN SECTION BALL BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,176.80/each

Specifications

Dimensions

  • Bore Diameter  
    6.5000 in
  • Fillet Radius
    0.025 in
  • Inner Ring Width
    0.2500 in
  • Outside Diameter  
    7.0000 in
  • Overall Width  
    0.2500 in
  • Weight
    0.3 lbs

Details

  • Additional Details
    JA065CP0-RBC - Thin Section Ball Bearings - Sealed (Molded) Radial Contact, C-Type - 6.5" Bore, 7" OD, 0.25" Width
  • Ball Retainer Material
    Brass;Non-Metallic
  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Straight
  • Cage Material
    Brass/Non-Metallic
  • Closure Type
    Double Sealed
  • Description
    JA065CP0 THIN SECTION BALL BEARINGS
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5032
  • Internal Clearance
    C0
  • Long Description
    JA065CP0-RBC is a 6.5000 in bore, straight double sealed Thin-Section Ball Bearing with 7.0000 in OD and 0.2500 in width for robotics.
  • Manufacturer Catalog Number
    JA065CP0-RBC
  • Manufacturer Upc Number
    745795049666
  • Max Operating Temperature
    250 °F
  • Max Rpm
    2960 rpm
  • Maximum Operating RPM
    2960 rpm
  • Min Operating Temperature
    -51.1 °C, -60 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -60 TO 250 °F
  • Outside Ring Shape
    Straight
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    850 lbf
  • Radial Static Load Capacity
    2050 lbf
  • Row Type Fill Slot
    Non-Fill Slot
  • Series
    RBC®
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    AISI 52100
  • UPC_NO
    745795049666
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)