Motion
JA047CP0-RBC

RBC BEARINGS INC
JA047CP0-RBC

Thin-section Ball Bearing - 4.7500 in Bore, 5.2500 in OD, 0.2500 in Width, Double Sealed, Normal Radial Play
Mi Item #08513733
MFR #JA047CP0-RBC
Price$1,838.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
JA047CP0-RBC

Thin-section Ball Bearing - 4.7500 in Bore, 5.2500 in OD, 0.2500 in Width, Double Sealed, Normal Radial Play
Mi Item #08513733
MFR #JA047CP0-RBC

Mfr description
JA047CP0 THIN SECTION BALL BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,838.81/each

Specifications

Dimensions

  • Bore Diameter  
    4.7500 in
  • Outside Diameter  
    5.2500 in
  • Overall Width  
    0.2500 in
  • Weight
    0.20 lbs, 0.091 kg

Details

  • Ball Retainer Material
    Nylon
  • Ball Screw Application
    No
  • Bearing Material
    52100 Chrome Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Internal Clearance
    Normal Radial Play
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    6090 N, 1370 lbf
  • Radial Static Load Capacity
    3250 N, 730 lbf
  • Seal Material
    Molded Rubber
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)