Motion
JA070CP0-RBC

RBC BEARINGS INC
JA070CP0-RBC

Thin-section Ball Bearing - 7.0000 in Bore, 7.5000 in OD, 0.2500 in Width, Double Sealed, +.0000 to +.0010 in, 0.000 to 0.025 mm
MI ITEM #08513735
MFR #JA070CP0-RBC
Price$2,948.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
JA070CP0-RBC

Thin-section Ball Bearing - 7.0000 in Bore, 7.5000 in OD, 0.2500 in Width, Double Sealed, +.0000 to +.0010 in, 0.000 to 0.025 mm
MI ITEM #08513735
MFR #JA070CP0-RBC

Mfr description
JA070CP0 THIN SECTION BALL BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,948.85/each

Specifications

Dimensions

  • Bore Diameter  
    7.0000 in
  • Outside Diameter  
    7.5000 in
  • Overall Width  
    0.2500 in
  • Weight
    0.83 lbs, 0.376 kg

Details

  • Ball Retainer Material
    Nylon
  • Ball Screw Application
    No
  • Bearing Material
    52100 Chrome Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Flush Ground
    No
  • Internal Clearance
    +.0000 to +.0010 in, 0.000 to 0.025 mm
  • Max Operating Temperature
    121.1 °C, 250 °F
  • Max Rpm
    1490 rpm
  • Maximum Operating RPM
    1490 rpm
  • Min Operating Temperature
    -53.9 °C, -65 °F
  • Number Of Rows
    1
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    4580 N, 1030 lbf
  • Radial Static Load Capacity
    6010 N, 1350 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Series
    JA
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)