Motion
JA110CP0-RBC

RBC BEARINGS INC
JA110CP0-RBC

Thin-section Ball Bearing - 11.0000 in Bore, 11.5000 in OD, 0.2500 in Width, Double Sealed, Normal
MI ITEM #08513740
MFR #JA110CP0-RBC
Price$4,556.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
JA110CP0-RBC

Thin-section Ball Bearing - 11.0000 in Bore, 11.5000 in OD, 0.2500 in Width, Double Sealed, Normal
MI ITEM #08513740
MFR #JA110CP0-RBC

Mfr description
JA110CP0 THIN SECTION BALL BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,556.46/each

Specifications

Dimensions

  • Bore Diameter  
    11.0000 in
  • Outside Diameter  
    11.5000 in
  • Overall Width  
    0.2500 in
  • Weight
    0.52 lbs, 0.236 kg

Details

  • Ball Screw Application
    No
  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Flush Ground
    No
  • Internal Clearance
    Normal
  • Max Operating Temperature
    121 °C, 250 °F
  • Max Rpm
    1030 rpm
  • Maximum Operating RPM
    1030 rpm
  • Min Operating Temperature
    -54 °C, -65 °F
  • Number Of Rows
    1
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    67480 N, 15170 lbf
  • Radial Static Load Capacity
    15170 N, 3410 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Molded Rubber
  • Series
    JA
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)