Motion
JA120CP0-RBC

RBC BEARINGS INC
JA120CP0-RBC

Thin-section Ball Bearing - 12.0000 in Bore, 12.5000 in OD, 0.2500 in Width, Double Sealed
Mi Item #08513741
MFR #JA120CP0-RBC
Price$5,318.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
JA120CP0-RBC

Thin-section Ball Bearing - 12.0000 in Bore, 12.5000 in OD, 0.2500 in Width, Double Sealed
Mi Item #08513741
MFR #JA120CP0-RBC

Mfr description
JA120CP0 THIN SECTION BALL BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,318.21/each

Specifications

Dimensions

  • Bore Diameter  
    12.0000 in
  • Outside Diameter  
    12.5000 in
  • Overall Width  
    0.2500 in
  • Weight
    0.56 lbs, 0.254 kg

Details

  • Ball Retainer Material
    Brass;Nylon
  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Number Of Rows
    1
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    5115 N, 1150 lbf
  • Radial Static Load Capacity
    3692 N, 830 lbf
  • Seal Material
    Molded rubber
  • Series
    JA
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)