Motion
JB047CP0-RBC

RBC BEARINGS INC
JB047CP0-RBC

Thin-section Ball Bearing - 4.7500 in Bore, 5.3750 in OD, 0.3125 in Width, Double Sealed, Normal
MI ITEM #08513742
MFR #JB047CP0-RBC
Price$2,028.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
JB047CP0-RBC

Thin-section Ball Bearing - 4.7500 in Bore, 5.3750 in OD, 0.3125 in Width, Double Sealed, Normal
MI ITEM #08513742
MFR #JB047CP0-RBC

Mfr description
JB047CP0 THIN SECTION BALL BEARINGS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,028.74/each

Specifications

Dimensions

  • Bore Diameter  
    4.7500 in
  • Outside Diameter  
    5.3750 in
  • Overall Width  
    0.3125 in
  • Weight
    0.34 lbs, 0.154 kg

Details

  • Ball Retainer Material
    Nylon
  • Ball Screw Application
    No
  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Flush Ground
    No
  • Internal Clearance
    Normal
  • Max Operating Temperature
    121.1 °C, 250 °F
  • Max Rpm
    1000 rpm
  • Maximum Operating RPM
    1000 rpm
  • Min Operating Temperature
    -53.9 °C, -65 °F
  • Number Of Rows
    1
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    4760 N, 1070 lbf
  • Radial Static Load Capacity
    3380 N, 760 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Molded Rubber
  • Series
    JB
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)