Motion
JB060CP0-RBC

RBC BEARINGS INC
JB060CP0-RBC

Thin-section Ball Bearing - 6.0000 in Bore, 6.6250 in OD, 0.3125 in Width, Double Sealed
Mi Item #08513744
MFR #JB060CP0-RBC
Price$2,738.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
JB060CP0-RBC

Thin-section Ball Bearing - 6.0000 in Bore, 6.6250 in OD, 0.3125 in Width, Double Sealed
Mi Item #08513744
MFR #JB060CP0-RBC

Mfr description
JB060CP0 THIN SECTION BALL BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,738.31/each

Specifications

Dimensions

  • Bore Diameter  
    6.0000 in
  • Outside Diameter  
    6.6250 in
  • Overall Width  
    0.3125 in
  • Weight
    0.44 lbs, 0.200 kg

Details

  • Ball Retainer Material
    Nylon
  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Number Of Rows
    1
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    5200 N, 1170 lbf
  • Radial Static Load Capacity
    3690 N, 830 lbf
  • Seal Material
    Molded Rubber
  • Series
    JB
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)