Motion
JB080CP0-RBC

RBC BEARINGS INC
JB080CP0-RBC

Thin-section Ball Bearing - 8.0000 in Bore, 8.6250 in OD, 0.3125 in Width, Double Sealed, Normal Radial Play
Mi Item #08513748
MFR #JB080CP0-RBC
Price$3,289.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
JB080CP0-RBC

Thin-section Ball Bearing - 8.0000 in Bore, 8.6250 in OD, 0.3125 in Width, Double Sealed, Normal Radial Play
Mi Item #08513748
MFR #JB080CP0-RBC

Mfr description
JB080CP0 THIN SECTION BALL BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,289.07/each

Specifications

Dimensions

  • Bore Diameter  
    8.0000 in
  • Outside Diameter  
    8.6250 in
  • Overall Width  
    0.3125 in
  • Weight
    0.24 lbs, 0.109 kg

Details

  • Ball Retainer Material
    Brass;Nylon
  • Ball Screw Application
    No
  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Flush Ground
    No
  • Internal Clearance
    Normal Radial Play
  • Max Operating Temperature
    121.1 °C, 250 °F
  • Max Rpm
    1000 rpm
  • Maximum Operating RPM
    1000 rpm
  • Min Operating Temperature
    -53.9 °C, -65 °F
  • Number Of Rows
    1
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    4090 N, 920 lbf
  • Radial Static Load Capacity
    5960 N, 1340 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile (Molded Rubber)
  • Series
    JB
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)