Motion
JB120CP0-RBC

RBC BEARINGS INC
JB120CP0-RBC

Thin-section Ball Bearing - 12.0000 in Bore, 12.6250 in OD, 0.3125 in Width, Double Sealed
Mi Item #08513752
MFR #JB120CP0-RBC
Price$5,577.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
JB120CP0-RBC

Thin-section Ball Bearing - 12.0000 in Bore, 12.6250 in OD, 0.3125 in Width, Double Sealed
Mi Item #08513752
MFR #JB120CP0-RBC

Mfr description
JB120CP0 THIN SECTION BALL BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,577.30/each

Specifications

Dimensions

  • Bore Diameter  
    12.0000 in
  • Outside Diameter  
    12.6250 in
  • Overall Width  
    0.3125 in
  • Weight
    0.83 lbs, 0.376 kg

Details

  • Ball Retainer Material
    Nylon
  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Max Operating Temperature
    121.1 °C, 250 °F
  • Min Operating Temperature
    -53.9 °C, -65 °F
  • Number Of Rows
    1
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    22240 N, 5000 lbf
  • Radial Static Load Capacity
    16550 N, 3720 lbf
  • Seal Material
    Molded Rubber
  • Series
    JB
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)