Motion
JA047XP0-RBC

RBC BEARINGS INC
JA047XP0-RBC

Thin-section Ball Bearing - 4.7500 in Bore, 5.2500 in OD, 0.2500 in Width, Double Sealed, Normal Radial Play
MI ITEM #08513753
MFR #JA047XP0-RBC
Price$1,949.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
JA047XP0-RBC

Thin-section Ball Bearing - 4.7500 in Bore, 5.2500 in OD, 0.2500 in Width, Double Sealed, Normal Radial Play
MI ITEM #08513753
MFR #JA047XP0-RBC

Mfr description
JA047XP0 THIN SECTION BALL BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,949.18/each

Specifications

Dimensions

  • Bore Diameter  
    4.7500 in
  • Outside Diameter  
    5.2500 in
  • Overall Width  
    0.2500 in
  • Weight
    0.23 lbs, 0.104 kg

Details

  • Ball Retainer Material
    Brass;Nylon
  • Ball Screw Application
    No
  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Flush Ground
    No
  • Internal Clearance
    Normal Radial Play
  • Max Operating Temperature
    121.1 °C, 250 °F
  • Min Operating Temperature
    -53.9 °C, -65 °F
  • Number Of Rows
    1
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    6920 N, 1556 lbf
  • Radial Static Load Capacity
    6300 N, 1417 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Molded Rubber
  • Series
    JA
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)