Motion
JA075XP0-RBC

RBC BEARINGS INC
JA075XP0-RBC

Thin-section Ball Bearing - 7.5000 in Bore, 8.0000 in OD, 0.2500 in Width, Double Sealed, 0.0000 to 0.0005 in
MI ITEM #08513756
MFR #JA075XP0-RBC
Price$3,240.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
JA075XP0-RBC

Thin-section Ball Bearing - 7.5000 in Bore, 8.0000 in OD, 0.2500 in Width, Double Sealed, 0.0000 to 0.0005 in
MI ITEM #08513756
MFR #JA075XP0-RBC

Mfr description
JA075XP0 THIN SECTION BALL BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,240.41/each

Specifications

Dimensions

  • Bore Diameter  
    7.5000 in
  • Outside Diameter  
    8.0000 in
  • Overall Width  
    0.2500 in
  • Weight
    0.38 lbs, 0.172 kg

Details

  • Ball Retainer Material
    Brass;Nylon
  • Bearing Material
    52100 Chrome Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Internal Clearance
    0.0000 to 0.0005 in
  • Number Of Rows
    1
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    7120 N, 1600 lbf
  • Radial Static Load Capacity
    10450 N, 2350 lbf
  • Seal Material
    Molded Rubber
  • Series
    JA
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)