Motion
JA090XP0-RBC

RBC BEARINGS INC
JA090XP0-RBC

Thin-section Ball Bearing - 9.0000 in Bore, 9.5000 in OD, 0.2500 in Width, Double Sealed, Normal
MI ITEM #08513758
MFR #JA090XP0-RBC
Price$3,863.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
JA090XP0-RBC

Thin-section Ball Bearing - 9.0000 in Bore, 9.5000 in OD, 0.2500 in Width, Double Sealed, Normal
MI ITEM #08513758
MFR #JA090XP0-RBC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,863.60/each

Specifications

Dimensions

  • Bore Diameter  
    9.0000 in
  • Outside Diameter  
    9.5000 in
  • Overall Width  
    0.2500 in
  • Weight
    0.81 lbs, 0.367 kg

Details

  • Ball Retainer Material
    Nylon
  • Ball Screw Application
    No
  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Flush Ground
    No
  • Internal Clearance
    Normal
  • Max Operating Temperature
    121 °C, 250 °F
  • Min Operating Temperature
    -54 °C, -65 °F
  • Number Of Rows
    1
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    16410 N, 3690 lbf
  • Radial Static Load Capacity
    50130 N, 11270 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Molded Rubber
  • Series
    JA
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
JA090XP0 THIN SECTION BALL BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought