Motion
JA100XP0-RBC

RBC BEARINGS INC
JA100XP0-RBC

Thin-section Ball Bearing - 10.0000 in Bore, 10.5000 in OD, 0.2500 in Width, Double Sealed, Normal
Mi Item #08513759
MFR #JA100XP0-RBC
Price$3,906.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
JA100XP0-RBC

Thin-section Ball Bearing - 10.0000 in Bore, 10.5000 in OD, 0.2500 in Width, Double Sealed, Normal
Mi Item #08513759
MFR #JA100XP0-RBC

Mfr description
JA100XP0 THIN SECTION BALL BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,906.28/each

Specifications

Dimensions

  • Bore Diameter  
    10.0000 in
  • Outside Diameter  
    10.5000 in
  • Overall Width  
    0.2500 in
  • Weight
    0.24 lbs, 0.109 kg

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Internal Clearance
    Normal
  • Max Operating Temperature
    121 °C, 250 °F
  • Min Operating Temperature
    -54 °C, -65 °F
  • Number Of Rows
    1
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    9560 N, 2150 lbf
  • Radial Static Load Capacity
    7070 N, 1590 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Molded rubber
  • Series
    JA
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)