Motion
JB080XP0-RBC

RBC BEARINGS INC
JB080XP0-RBC

Thin-section Ball Bearing - 8.0000 in Bore, 8.6250 in OD, 0.3125 in Width, Double Sealed, Normal
MI ITEM #08513768
MFR #JB080XP0-RBC
Price$3,486.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
JB080XP0-RBC

Thin-section Ball Bearing - 8.0000 in Bore, 8.6250 in OD, 0.3125 in Width, Double Sealed, Normal
MI ITEM #08513768
MFR #JB080XP0-RBC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,486.42/each

Specifications

Dimensions

  • Bore Diameter  
    8.0000 in
  • Outside Diameter  
    8.6250 in
  • Overall Width  
    0.3125 in
  • Weight
    1.53 lbs, 0.694 kg

Details

  • Ball Retainer Material
    Brass
  • Bearing Material
    52100 Chrome Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Internal Clearance
    Normal
  • Max Operating Temperature
    121.1 °C, 250 °F
  • Min Operating Temperature
    -53.9 °C, -65 °F
  • Number Of Rows
    1
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    12721.8 N, 2860 lbf
  • Radial Static Load Capacity
    22819.3 N, 5130 lbf
  • Relubricatable
    No
  • Seal Material
    Molded Rubber
  • Series
    JB
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
JB080XP0 THIN SECTION BALL BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought