Motion
JB100XP0-RBC

RBC BEARINGS INC
JB100XP0-RBC

Thin-section Ball Bearing - 10.0000 in Bore, 10.6250 in OD, 0.3125 in Width, Double Sealed
MI ITEM #08513770
MFR #JB100XP0-RBC
Price$4,068.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
JB100XP0-RBC

Thin-section Ball Bearing - 10.0000 in Bore, 10.6250 in OD, 0.3125 in Width, Double Sealed
MI ITEM #08513770
MFR #JB100XP0-RBC

Mfr description
JB100XP0 THIN SECTION BALL BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,068.84/each

Specifications

Dimensions

  • Bore Diameter  
    10.0000 in
  • Outside Diameter  
    10.6250 in
  • Overall Width  
    0.3125 in
  • Weight
    0.75 lbs, 0.34 kg

Details

  • Ball Retainer Material
    Nylon
  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    6510 N, 1464 lbf
  • Radial Static Load Capacity
    4580 N, 1030 lbf
  • Seal Material
    Molded rubber
  • Series
    JB
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)