Motion
B16LDLPTS
Duralube™ Maintenance Free Self Lubricating Spherical Plain Bearing - 1.0000 in Bore, 1.6250 in OD, 0.8750 in Inner Ring Width, TriLock Seal
MI ITEM #08513773
MFR #B16LDLPTS
Price$200.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duralube™ Maintenance Free Self Lubricating Spherical Plain Bearing - 1.0000 in Bore, 1.6250 in OD, 0.8750 in Inner Ring Width, TriLock Seal
MI ITEM #08513773
MFR #B16LDLPTS

Mfr description
B16LDLPTS SPHERICAL PLAIN BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$200.07/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Inner Ring Width  
    0.8750 in
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    0.7500 in
  • Outside Diameter  
    1.6250 in
  • Weight
    0.276 lbs

Details

  • Harmonization Code
    8483.30.8070
  • Inner Ring Material
    Chrome Plated Steel
  • Liner Material
    PTFE
  • Lubrication Type
    Self Lubricating
  • Manufacturer Product Page
  • Manufacturer Upc Number
    745795117143
  • Operating Temperature Range
    40 to 250 °F
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    PTFE
  • Radial Dynamic Load Capacity
    22633 lbf
  • Radial Static Load Capacity
    45266 lbf
  • Type Of Bearing
    Radial
  • UPC_NO
    745795117143

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)