Motion
B28LDLPTS
Duralube™ Maintenance Free Self Lubricating Spherical Plain Bearing - 1.7500 in Bore, 2.8125 in OD, 1.5310 in Inner Ring Width, TriLock Seal
Mi Item #08513776
MFR #B28LDLPTS
Price$595.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duralube™ Maintenance Free Self Lubricating Spherical Plain Bearing - 1.7500 in Bore, 2.8125 in OD, 1.5310 in Inner Ring Width, TriLock Seal
Mi Item #08513776
MFR #B28LDLPTS

Mfr description
B28LDLPTS SPHERICAL PLAIN BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$595.15/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Inner Ring Width  
    1.5310 in
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    1.3120 in
  • Outside Diameter  
    2.8125 in
  • Weight
    1.43 lbs

Details

  • Harmonization Code
    8483.30.8070
  • Inner Ring Material
    Chrome Plated Steel
  • Liner Material
    PTFE
  • Lubrication Type
    Self Lubricating
  • Manufacturer Product Page
  • Manufacturer Upc Number
    745795117174
  • Operating Temperature Range
    40 to 250 °F
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    PTFE
  • Radial Dynamic Load Capacity
    69293 lbf
  • Radial Static Load Capacity
    138587 lbf
  • Type Of Bearing
    Radial
  • UPC_NO
    745795117174
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)