Motion
GE40DLUTS
Duralube™ Maintenance Free Self Lubricating Spherical Plain Bearing - 40 mm Bore, 62 mm OD, 28 mm Inner Ring Width, TriLock Seal
Mi Item #08513782
MFR #GE40DLUTS
Price$416.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duralube™ Maintenance Free Self Lubricating Spherical Plain Bearing - 40 mm Bore, 62 mm OD, 28 mm Inner Ring Width, TriLock Seal
Mi Item #08513782
MFR #GE40DLUTS

Mfr description
GE40DLUTS SPHERICAL PLAIN BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$416.64/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Inner Ring Width  
    28 mm
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    22 mm
  • Outside Diameter  
    62 mm
  • Weight
    0.32 kg

Details

  • Harmonization Code
    8483.30.8070
  • Inner Ring Material
    Chrome Plated Steel
  • Liner Material
    PTFE
  • Lubrication Type
    Self Lubricating
  • Manufacturer Product Page
  • Manufacturer Upc Number
    745795117266
  • Operating Temperature Range
    40 to 250 °F
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    PTFE
  • Radial Dynamic Load Capacity
    292 kN
  • Radial Static Load Capacity
    520 kN
  • Type Of Bearing
    Radial
  • UPC_NO
    745795117266
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)