Motion
CNHX-6120Y-6 184TC

SUMITOMO DRIVE TECH
CNHX-6120Y-6 184TC

06:1 Reduction, 6:1 Ratio, Solid Output Type, Foot Mount
Mi Item #08514320
MFR #CNHX-6120Y-6 184TC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHX-6120Y-6 184TC

06:1 Reduction, 6:1 Ratio, Solid Output Type, Foot Mount
Mi Item #08514320
MFR #CNHX-6120Y-6 184TC

Mfr description
PA076917 CNHX-6120Y-6 184TC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    6120
  • Maximum Output Torque
    68200 N-m;603620
  • NEMA / IEC Frame Size
    184TC
  • Ratio
    6:1

Details

  • Input Style
    NEMA C-Face
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    PA076917
  • Mounting
    Foot Mount
  • Output Type
    Solid Shaft
  • Reducer Type
    Cycloidal
  • Reduction
    06:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)