Motion
1/2X500 CL PLANT 200 BLACK

GATES RUBBER CO
1/2X500 CL PLANT 200 BLACK

1/2X500 CL PLANT 200 BLACK
Mi Item #08514413
MFR #1/2X500 CL PLANT 200 BLACK
Price$3.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1/2X500 CL PLANT 200 BLACK

1/2X500 CL PLANT 200 BLACK
Mi Item #08514413
MFR #1/2X500 CL PLANT 200 BLACK

Mfr description
3204-4413 PLANT MASTER 200 BLACK 1/2X500
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.38/each

Specifications

Dimensions

  • Length
    500 ft
  • Minimum Bend Radius
    5.0 in
  • Nominal Hose Outer Diameter  
    0.81 in

Details

  • Cover Color
    Black
  • Cover Material
    EPDM - Type P
  • Description
    RECOMMENDED FOR: Air and water applications requiring maximum flexibility in any industry, including mining, construction, agriculture, vehicle repair and in–plant operations. Suitable for light agricultural spraying, such as dilute solutions of herbicides.
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Synthetic textile
  • Tube Color
    Black
  • Tube Material
    EPDM - Type P
  • UPC_NO
    770075452003
  • Working Pressure
    200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)