Motion
2X100 FOOD PVC 40SD CLEAR

GATES RUBBER CO
2X100 FOOD PVC 40SD CLEAR

2X100 FOOD PVC 40SD CLEAR
Mi Item #08514434
MFR #2X100 FOOD PVC 40SD CLEAR
Price$18.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2X100 FOOD PVC 40SD CLEAR

2X100 FOOD PVC 40SD CLEAR
Mi Item #08514434
MFR #2X100 FOOD PVC 40SD CLEAR

Mfr description
7744-4304 FOOD MASTER PVC 40SD CLEAR 2X1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.11/each

Specifications

Dimensions

  • Length
    100 ft
  • Minimum Bend Radius
    4.0 in
  • Nominal Hose Outer Diameter  
    2.44 in

Details

  • Cover Color
    Clear
  • Cover Material
    PVC - Type G
  • Description
    RECOMMENDED FOR: Transfer of bulk food products via suction, pneumatic or gravity systems where sanitary hose is required.
  • Harmonization Code
    3917.39.0020
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    130 °F
  • Minimum Temperature
    -10 °F
  • Reinforcement Material
    Braided, synthetic textile
  • Tube Color
    Clear
  • Tube Material
    PVC - Type G
  • UPC_NO
    072053641561
  • Working Pressure
    2.8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)