Motion
RZQF32-125-60-M9BWSDPC3

SMC CORP OF AMERICA
RZQF32-125-60-M9BWSDPC3

RZQF32-125-60-M9BWSDPC3
Mi Item #08514505
MFR #RZQF32-125-60-M9BWSDPC3
Price$488.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RZQF32-125-60-M9BWSDPC3

RZQF32-125-60-M9BWSDPC3
Mi Item #08514505
MFR #RZQF32-125-60-M9BWSDPC3

Mfr description
RZQF32-125-60-M9BWSDPC3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$488.92/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Lead Wire Length
    0.50 m
  • Second Stroke Length
    2.5600 in, 65 mm

Details

  • Actuation
    Multi-Position
  • Auto-Switch
    Yes
  • Body Option
    Three Position
  • Bracket 1
    Front Flange
  • Cylinder Style
    3 Position Actuator
  • Cylinder Suffix
    F32-125-60-M9BWSDPC3
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Magnet
    With Magnet
  • Mounting Type
    Front Flange
  • Number Of Auto Switches
    3.0
  • Number of Switches
    3.0
  • Options Included
    2 Wire, 2-Color Indication, Horizontal, M12-4 Pin Connector), M9Bw-Solid State, Sdpc (0.5M Cord Length
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Series
    RZQ
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)