Motion
1-1/2X100 FOOD PVC 50SD CLEAR

GATES RUBBER CO
1-1/2X100 FOOD PVC 50SD CLEAR

1-1/2X100 FOOD PVC 50SD CLEAR
MI ITEM #08514529
MFR #1-1/2X100 FOOD PVC 50SD CLEAR
Price$13.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1-1/2X100 FOOD PVC 50SD CLEAR

1-1/2X100 FOOD PVC 50SD CLEAR
MI ITEM #08514529
MFR #1-1/2X100 FOOD PVC 50SD CLEAR

Mfr description
7744-4303 FOOD MASTER PVC 50SD CLEAR 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.16/each

Specifications

Dimensions

  • Length
    100 ft
  • Minimum Bend Radius
    3.0 in
  • Nominal Hose Outer Diameter  
    1.82 in

Details

  • Cover Color
    Clear
  • Cover Material
    PVC - Type G
  • Description
    RECOMMENDED FOR: Transfer of bulk food products via suction, pneumatic or gravity systems where sanitary hose is required.
  • Harmonization Code
    3917.39.0020
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    130 °F
  • Minimum Temperature
    -10 °F
  • Reinforcement Material
    Braided, synthetic textile
  • Tube Color
    Clear
  • Tube Material
    PVC - Type G
  • UPC_NO
    072053641554
  • Working Pressure
    3.4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)