Motion
VQZ3450K-5G1
VQZ 4/5 PORT SOLENOID VALVE with VQZ3000 body width 18mm Model
Mi Item #08514577
MFR #VQZ3450K-5G1
Price$102.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VQZ 4/5 PORT SOLENOID VALVE with VQZ3000 body width 18mm Model
Mi Item #08514577
MFR #VQZ3450K-5G1

Mfr description
VQZ3450K-5G1
  • Fluid: air/inert gas
  • Operating pressure range: 0.1 - 0.7MPa(high pressure type 1.0MPa)
  • Effective area mm 2 (Cv):metal seal 2.2 (0.12) - 16.2 (0.9); rubber seal 3.6 (0.2) - 21.6 (1.2)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.29/each

Specifications

Details

  • Actuation
    3 position exhaust center
  • Country of Origin
    JP
  • For Use With Series
    VQZ3000 body width 18mm
  • Function
    High pressure type (Metal seal type only)
  • Series
    VQZ
  • Solenoid Electrical Entry
    Grommet (DC Specification)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)