Motion
12-CY3R32TN-700N

SMC CORP OF AMERICA
12-CY3R32TN-700N

Cylinder, RODLESS, CLEAN ROOM
Mi Item #08514583
MFR #12-CY3R32TN-700N
Price$774.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
12-CY3R32TN-700N

Cylinder, RODLESS, CLEAN ROOM
Mi Item #08514583
MFR #12-CY3R32TN-700N

Mfr description
12-CY3R32TN-700N
  • Bore sizes: 6, 10, 15, 20, 25, 32, 40, 50, 63 mm
  • Stroke lengths: 50, 100, 150, 200, 250, 300, 350, 400, 450, 500, 600, 700, 800, 900, 1000, 1300 mm
  • Direct mount type
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$774.59/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Auto-Switch
    Yes
  • Body Option
    Direct mount type
  • Body Type
    Rodless
  • Bracket 1
    Direct
  • Clean Series
    Clean Room
  • Country of Origin
    JP
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    N
  • Guide Type
    Rodless
  • Magnet
    With Magnet
  • Mounting Type
    Direct
  • Options Included
    Auto Switch Capable, Direct Mount Type, Fluorine Grease, Iso Class 5 (Class 100)
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    CY3
  • Special Applications
    Clean Room
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)