Motion
CDM2YL20-150Z-M9PWMDPC

SMC CORP OF AMERICA
CDM2YL20-150Z-M9PWMDPC

C(D)M2Y-Z, Smooth Air Cylinder, Double Acting, Single Rod
Mi Item #08514584
MFR #CDM2YL20-150Z-M9PWMDPC
Price$230.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2YL20-150Z-M9PWMDPC

C(D)M2Y-Z, Smooth Air Cylinder, Double Acting, Single Rod
Mi Item #08514584
MFR #CDM2YL20-150Z-M9PWMDPC

Mfr description
CDM2YL20-150Z-M9PWMDPC
  • Minimum operating pressure 0.02MPa
  • Double acting, Single rod
  • Bore sizes: (mm) 20, 25, 32, 40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$230.58/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Stroke  
    150 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Axial Foot
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CM2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)