Motion
100-100-1-1-2-1-ST8

NOSHOK INC
100-100-1-1-2-1-ST8

100-100-1-1-2-1-ST8 GAUGE
Mi Item #08514707
MFR #100-100-1-1-2-1-ST8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
100-100-1-1-2-1-ST8

100-100-1-1-2-1-ST8 GAUGE
Mi Item #08514707
MFR #100-100-1-1-2-1-ST8

Mfr description
100-100-1-1-2-1-ST8 GAUGE
  • Current output
  • 316 and 17-4PH Stainless Steel wetted parts
  • CE compliant to suppress RFI, EMI and ESD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    0.2500 in

Details

  • Accuracy
    ±0.5 % (Full Scale)
  • Ambient Temperature Range
    -40 to 185
  • Application
    HVAC, Hydraulics & pneumatics, Injection molding machines, Railroad equipment, Stamping & forming presses
  • Connection Material
    316 Stainless Steel
  • Connection Type
    Male National Pipe Thread (MNPT)
  • Electrical Connection
    DIN EN 175301-803 Form C with 36 in. Cable
  • Environment Ip Rating
    IP65
  • Housing Material
    316 Stainless Steel
  • Life
    100,000,000 Load Cycles
  • Max Operating Temperature
    212
  • Min Operating Temperature
    -40
  • Operating Pressure Range
    100 psig
  • Operating Temperature Range
    -22 to 212 °F
  • Output
    4 to 20 mA
  • Output Signal Type
    4 to 20 mA, 2-wire
  • Power Required
    10 to 30 V DC
  • Power Supply Type
    DC
  • Process Connection
    1/4
  • Response Time
    1 ms
  • Series
    100
  • Standards Met
    CE Compliant, IP65
  • Storage Temperature
    -40 to 212 °F
  • Vibration
    20 gs according to IEC 60068-2-6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)