Motion
C200-06400350A10101AB100

CONTROL TECHNIQUES
C200-06400350A10101AB100

Variable Frequency AC Drive - Input Phase 3, Supply Voltage 460 V ac, 25 hp Normal Duty, Output Current 38 A Normal Duty, IP 20 Rating, Frequency Control, Open Loop Vector Control, Rotor Flux Control
MI ITEM #08515205
MFR #C200-06400350A10101AB100
Price$2,851.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTROL TECHNIQUES
C200-06400350A10101AB100

Variable Frequency AC Drive - Input Phase 3, Supply Voltage 460 V ac, 25 hp Normal Duty, Output Current 38 A Normal Duty, IP 20 Rating, Frequency Control, Open Loop Vector Control, Rotor Flux Control
MI ITEM #08515205
MFR #C200-06400350A10101AB100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,851.84/each

Specifications

Dimensions

  • Overall Depth
    9 in
  • Overall Height
    15.4 in
  • Overall Width
    8.3 in
  • Weight
    30.9 lb

Details

  • Agency Listing
    cULus File E171230
  • Ambient Temperature Range
    -4-131 °F
  • Backup Option Cards
    AI-BACKUP-ADAPTOR, AI-SMART-ADAPTOR, CTSD8GB
  • Drive Supply Voltage
    460 V ac
  • Enclosure Rating
    IP 20
  • Enclosure Type
    IP20
  • Horsepower Rating Heavy Duty
    25 hp
  • Horsepower Rating Normal Duty
    25 hp
  • Number Of Input Phases
    3 ph
  • Number Of Output Phases
    3-Phase Output
  • Operation Mode
    Open Loop Vector Control, Rotor Flux Control, Frequency Control
  • Output Current Heavy Duty
    35 A
  • Output Current Normal Duty
    38 A
  • Peak Current
    70 A
  • Peak Current Heavy Duty
    70 A
  • Peak Current Normal Duty
    41.8 A
  • PI / PID Controller
    PID Controller
  • PLC Functions
    Onboard PLC, IEC61131
  • Product Type
    AC Variable Frequency & Servo Drives
  • Pulse Train Output Capability
    PWM or Frequency output
  • Remote Keypad
    REMOTE-KEYPAD, REMOTE-KEYPAD-RTC
  • Serial Communication Device Net
    SI-DEVICENET
  • Serial Communication Interbus S
    SI-INTERBUS-500K, SI-INTERBUS-2M
  • Serial Communication Modbus
    AI-485-ADAPTOR, AI-485-24V-ADAPTOR
  • Serial Communication Options
    AI-485-ADAPTOR, AI-485-24V-ADAPTOR, SI-CANOPEN, SI-DEVICENET, SI-ETHERNET, SI-ETHERCAT, SI-INTERBUS-500K, SI-INTERBUS-2M, SI-POWERLINK, SI-PROFINET-V2, SI-PROFIBUS
  • Serial Communication Profibus Dp
    SI-PROFIBUS
  • Standards Met
    EN 2061, EN 61800-3, EN 61800-5-1, EN 61800-5-2, EN ISO 13849-1, IEC 61531, UL508C
  • Typical Application
    Fans, Pumps, Conveyors, Compressors
  • Warranty
    5 Years

Overview

Mfr description
C200-06400350A10101AB100 AC INVERTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought