Motion
EHP150-96BK-100 OIL S&D

BOSTON IND (DANFOSS)
EHP150-96BK-100 OIL S&D

Eaton EHP150 Series Industrial Hose Petroleum;Petroleum Suction and Discharge
MI ITEM #08515366
MFR #EHP150-96BK-100 OIL S&D
Price$53.33/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
EHP150-96BK-100 OIL S&D

Eaton EHP150 Series Industrial Hose Petroleum;Petroleum Suction and Discharge
MI ITEM #08515366
MFR #EHP150-96BK-100 OIL S&D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$53.33/ft

Specifications

Dimensions

  • Dash Size
    -96
  • Hose Weight
    520.00 lbs/ft
  • Length
    100 ft
  • Minimum Bend Radius
    31.1 in
  • Nominal Hose Inner Diameter  
    6 in
  • Nominal Hose Outer Diameter  
    6.77 in
  • Vacuum Rating
    28 inch mercury
  • Wall Thickness
    0.3585 in

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    450 psi
  • Color
    Black
  • Construction
    Extruded
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    High-tensile synthetic textile with helical wire and anti-static copper wire
  • Hose Type
    Petroleum
  • Inner Tube Material
    Nitrile
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    EHP150-96BK-100
  • Manufacturer Upc Number
    815628029155
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    -31 °F
  • NMFC Number
    70
  • Series
    EHP150 Series
  • Tube Material
    Nitrile
  • Typical Applications
    Suction and discharge of petroleum products with aromatic content up to 50%.
  • UPC_NO
    815628029155
  • Working Pressure
    150 psi

Overview

Mfr description
EHP150-96BK-100 OIL S&D
  • Industry leader since 1870|Designed for safety and reliability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought