Motion
78021
Nylon Material, 457 mm Belt Length, 13 mm Belt Width
MI ITEM #08515418
MFR #78021
Price$8.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Material, 457 mm Belt Length, 13 mm Belt Width
MI ITEM #08515418
MFR #78021

Mfr description
78021 1/2" (13 MM) W X 18" (457 MM) L
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.30/each

Specifications

Dimensions

  • Belt Length
    18 in
  • Belt Width
    1/2 in
  • Overall Length
    18.0000 in, 457 mm
  • Overall Width
    1.0000 in, 25 mm

Details

  • Abrasive Material
    Nylon
  • Abrasive Type
    Non-Woven
  • Application
    Slack Polishing
  • Grade
    Very Fine
  • Package Quantity
    10
  • Product Types
    Non-Woven Abrasive Belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)