Motion
CULP100

ENERPAC
CULP100

Hydraulic Ram - Single Acting - Load Return, 121.1 ton;109.86 ton Capacity, 0.2400 in, 6 mm Stroke, 65 mm Retracted, 71 mm Extended
Mi Item #08515652
MFR #CULP100
Price$3,939.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
CULP100

Hydraulic Ram - Single Acting - Load Return, 121.1 ton;109.86 ton Capacity, 0.2400 in, 6 mm Stroke, 65 mm Retracted, 71 mm Extended
Mi Item #08515652
MFR #CULP100

Mfr description
CULP-100 100 TON ULTRA FLAT CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,939.23/each

Specifications

Dimensions

  • Extended Height
    71 mm
  • Lowered Height
    2.5500 in;65 mm
  • Maximum Height
    2.7900 in;71 mm
  • Outside Diameter
    7.6700 in, 195 mm
  • Retracted Height
    65 mm
  • Stroke  
    0.2400 in, 6 mm
  • Weight
    25.3 lbs, 11.5 kg

Details

  • Actuation
    Single Acting - Load Return
  • Cylinder Capacity
    121.1 ton;109.86 ton
  • Effective Area
    23.85 in²;153.9 cm²
  • Load Capacity
    121.1 ton
  • Max Pressure
    700 bar, 10,150 psi
  • Oil Capacity
    5.63 in³;92.3 cm3
  • Piston Stroke
    0.2400 in;6 mm
  • Series / Type
    Ultra Flat Hydraulic Cylinder
  • Type
    Pancake
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)