Specifications
Details
- Additional DetailsMaximum Operating Pressure: 10,000 psi (690 bar) | Pump Power Source: Hand Pump | Puller Power Source: Hydraulic | Closing Force: 22.4 imperial ton (20 metric ton) | Closing Distance: 23.6 - 0 in (600 - 0 mm)
Help us improve this product