Motion
RAC102

ENERPAC
RAC102

Hydraulic Ram - Single Acting - Spring Return, 9.9 ton;9 ton Capacity, 50 mm, 1.9700 in Stroke, 6.0600 in Retracted, 7.9100 in Extended
Mi Item #08515975
MFR #RAC102
Price$2,238.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RAC102

Hydraulic Ram - Single Acting - Spring Return, 9.9 ton;9 ton Capacity, 50 mm, 1.9700 in Stroke, 6.0600 in Retracted, 7.9100 in Extended
Mi Item #08515975
MFR #RAC102

Mfr description
RAC-102 CYLINDER, ALUMINUM, 10 TON, 2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,238.39/each

Specifications

Dimensions

  • Extended Height
    7.9100 in
  • Lowered Height
    154 mm;6.0600 in
  • Maximum Height
    201 mm;7.9100 in
  • Outside Diameter
    2.2800 in, 58 mm
  • Plunger Diameter
    32 mm;1.2600 in
  • Retracted Height
    6.0600 in
  • Saddle Diameter
    24 mm;0.9400 in
  • Stroke  
    1.9700 in, 50 mm
  • Weight
    2.6 lbs, 1.2 kg

Details

  • Actuation
    Single Acting - Spring Return
  • Cylinder Capacity
    9.9 ton;9 ton
  • Effective Area
    12.6 cm²;1.95 in²
  • Load Capacity
    9 ton, 9.9 ton
  • Max Pressure
    700 bar, 10,000 psi
  • Oil Capacity
    60 cm3;3.66 in³
  • Piston Stroke
    50 mm;1.9700 in
  • Series / Type
    Aluminum Cylinder
  • Type
    Single-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)