Motion
RAC104

ENERPAC
RAC104

Hydraulic Ram - Single Acting - Spring Return, 9 ton;9.9 ton Capacity, 100 mm, 3.9400 in Stroke, 8.0300 in Retracted, 11.9700 in Extended
Mi Item #08515976
MFR #RAC104
Price$2,268.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RAC104

Hydraulic Ram - Single Acting - Spring Return, 9 ton;9.9 ton Capacity, 100 mm, 3.9400 in Stroke, 8.0300 in Retracted, 11.9700 in Extended
Mi Item #08515976
MFR #RAC104

Mfr description
RAC-104 CYLINDER, ALUMINUM, 10 TON, 4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,268.25/each

Specifications

Dimensions

  • Extended Height
    11.9700 in
  • Lowered Height
    204 mm;8.0300 in
  • Maximum Height
    304 mm;11.9700 in
  • Outside Diameter
    2.2800 in, 58 mm
  • Plunger Diameter
    32 mm;1.2600 in
  • Retracted Height
    8.0300 in
  • Saddle Diameter
    24 mm;0.9400 in
  • Stroke  
    3.9400 in, 100 mm
  • Weight
    3.1 lbs, 1.4 kg

Details

  • Actuation
    Single Acting - Spring Return
  • Cylinder Capacity
    9 ton;9.9 ton
  • Effective Area
    12.6 cm²;1.95 in²
  • Load Capacity
    9 ton, 9.9 ton
  • Max Pressure
    700 bar, 10,000 psi
  • Oil Capacity
    130 cm3;7.93 in³
  • Piston Stroke
    100 mm;3.9400 in
  • Series / Type
    Aluminum Cylinder
  • Type
    Single-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)