1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ENERPAC
RAC106
Single-Acting, 9.9 ton Capacity, 5.9100 in Stroke, 10.0000 in Retracted, 15.9100 in Extended
MI ITEM #
08515977
MFR #
RAC106
List Price
$2,778.25
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Portable Hydraulic Lifting Systems
Pumps
Hydraulic Rams
ENERPAC RAC106
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ENERPAC
RAC106
Single-Acting, 9.9 ton Capacity, 5.9100 in Stroke, 10.0000 in Retracted, 15.9100 in Extended
MI ITEM #
08515977
MFR #
RAC106
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$2,778.25
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
RAC-106 CYLINDER, ALUMINUM, 10 TON, 6"
Specifications
Actuation
Single-Acting
Cylinder Capacity
9.9 ton
Stroke
5.9100 in
Oil Capacity
11.5900 in³
Retracted Height
10.0000 in
Extended Height
15.9100 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data