1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ENERPAC
RAC152
Single-Acting, 15.4 ton Capacity, 1.9700 in Stroke, 6.3400 in Retracted, 8.3100 in Extended
MI ITEM #
08515978
MFR #
RAC152
Price
$2,929.94
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Portable Hydraulic Lifting Systems
Pumps
Hydraulic Rams
ENERPAC RAC152
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ENERPAC
RAC152
Single-Acting, 15.4 ton Capacity, 1.9700 in Stroke, 6.3400 in Retracted, 8.3100 in Extended
MI ITEM #
08515978
MFR #
RAC152
Mfr description
RAC-152 CYLINDER, ALUMINUM, 15 TON, 2"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,929
.94
/each
Add to Cart
Specifications
Dimensions
Extended Height
8.3100 in
Retracted Height
6.3400 in
Stroke
1.9700 in
Details
Actuation
Single-Acting
Cylinder Capacity
15.4 ton
Oil Capacity
6.1000 in³
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items