Motion
RAC156

ENERPAC
RAC156

Hydraulic Ram - Single Acting - Spring Return, 14 ton;15.4 ton Capacity, 150 mm, 5.9100 in Stroke, 10.2800 in Retracted, 411 mm Extended
Mi Item #08515980
MFR #RAC156
Price$3,477.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RAC156

Hydraulic Ram - Single Acting - Spring Return, 14 ton;15.4 ton Capacity, 150 mm, 5.9100 in Stroke, 10.2800 in Retracted, 411 mm Extended
Mi Item #08515980
MFR #RAC156

Mfr description
RAC-156 CYLINDER, ALUMINUM, 15 TON, 6"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,477.01/each

Specifications

Dimensions

  • Extended Height
    411 mm
  • Lowered Height
    261 mm;10.2800 in
  • Maximum Height
    411 mm;16.1800 in
  • Outside Diameter
    2.7600 in, 70 mm
  • Plunger Diameter
    40 mm;1.5700 in
  • Retracted Height
    10.2800 in
  • Saddle Diameter
    29 mm;1.1400 in
  • Stroke  
    5.9100 in, 150 mm
  • Weight
    6.6 lbs, 3 kg

Details

  • Actuation
    Single Acting - Spring Return
  • Cylinder Capacity
    14 ton;15.4 ton
  • Effective Area
    19.6 cm²;3.03 in²
  • Load Capacity
    14 ton, 15.4 ton
  • Max Pressure
    700 bar, 10,000 psi
  • Oil Capacity
    290 cm3;17.69 in³
  • Piston Stroke
    150 mm;5.9100 in
  • Series / Type
    Aluminum Cylinder
  • Type
    Single-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)