Motion
RSQ11000ST

ENERPAC
RSQ11000ST

RSL11000 SQ. DR WRENCH SET 1 1/2" - MAX. 11154 FT.
MI ITEM #08516227
MFR #RSQ11000ST
Price$18,428.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RSQ11000ST

RSL11000 SQ. DR WRENCH SET 1 1/2" - MAX. 11154 FT.
MI ITEM #08516227
MFR #RSQ11000ST

Mfr description
RSQ11000ST RSL11000 SQ. DR. TORQUE WRENC
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,428.97/each

Specifications

Dimensions

  • Overall Length
    12.4000 in | 315 mm
  • Weight
    36.6 lbs

Details

  • Maximum Torque
    11154 ft-lbs
  • Maximum Torque Output
    11154 Ft-lbs
  • Minimum Torque
    1115 ft-lbs
  • Type
    Drive

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)