Motion
ADVC-50-15-A-P-A

FESTO CORPORATION
ADVC-50-15-A-P-A

ADVC-50-15-A-P-A Short-Stroke Cylinder
Mi Item #08516367
MFR #ADVC-50-15-A-P-A
Price$269.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
ADVC-50-15-A-P-A

ADVC-50-15-A-P-A Short-Stroke Cylinder
Mi Item #08516367
MFR #ADVC-50-15-A-P-A

Mfr description
188269 ADVC-50-15-A-P-A CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$269.47/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Through Hole
  • Cushion Type
    Fixed Bumpers
  • Cylinder Suffix
    A-P-A
  • Magnet
    With Magnet
  • Mounting Type
    Through Hole
  • Piston Action
    Double-Acting
  • Product Type
    Hold-Down Clamp Air Cylinders
  • Rod Gender
    Male
  • Series
    ADVC
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)