Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR 80HCB 3-3/8" INT FIT

Raptor 015895 Tire Coupling Hub - Raptor Series, 80 Size Code, 3-3/8 in Bore Dia.
Mi Item #08516385
MFR #RAPTOR 80HCB 3-3/8" INT FIT

Mfr description
015895 SIZE 80HCB X 3-3/8 RAPTOR HUB
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Angular Misalignment
    2 °
  • Axial Misalignment
    0.3125 in
  • Bore Diameter  
    3.3750 in
  • Bore Length
    4.87 in
  • Coupling Size
    80
  • Coupling Size Code
    80
  • Length Through Bore  
    4.8700 in
  • Outside Diameter
    11.25 in
  • Parallel Misalignment
    0.1875 in
  • Weight
    90.300 lbs
  • Width
    0 cm

Details

  • Bore Fit
    Interference
  • Bore Tolerance Standard
    AGMA 9002
  • Coupling Component
    Hub
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    62.7 hp
  • Hub Type
    Flanged Shaft Hub
  • Lubrication
    None
  • Manufacturer Catalog Number
    015895
  • Manufacturer Upc Number
    782477281884
  • Max Rpm
    2000 rpm
  • Maximum Speed
    2000 rpm
  • Product Type
    Tire Coupling Hubs
  • Series
    Raptor
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled, Spacer
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Torque Capacity
    39503.000 in
  • Torque Rating (in-lb)
    39503 in-lb
  • UPC_NO
    782477281884
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)