Motion
SJ32-3ZGS-3X

RADIANS INC.
SJ32-3ZGS-3X

Shirt - Polyester Material, Hi-Vis Green Color
Mi Item #08517657
MFR #SJ32-3ZGS-3X
Price$92.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SJ32-3ZGS-3X

Shirt - Polyester Material, Hi-Vis Green Color
Mi Item #08517657
MFR #SJ32-3ZGS-3X

Mfr description
SJ32-3ZGS-3X CI 3 JACKET LINER 3X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.21/each

Specifications

Details

  • Additional Details
    Black color-blocked front bottom and cuffs, Drop-tail back, Zipper front closure, Removable hood with adjustable pull cords, Two lower hand pockets, Vertical zippered pocket on the left chest, 2 in Silver reflective tape, 25 wash max
  • ANSI Class
    Class 3
  • Approval Listing Regulations
    ANSI/ISEA 107-2020
  • Color
    Hi-Vis Green
  • Description
    Radians SJ32-3 Color Blocked Sweatshirt with Removable Hood
  • Group & Class
    Type R & Class 3
  • Includes
    1 vertical chest zipper pocket, 2 lower hand pockets, Reflective Striping, Removable hood
  • Material
    Polyester
  • Number Of Pockets
    3
  • Product Line
    SJ32
  • Series
    SJ32
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)