Motion
MGMR16T
MGMR16T - ROD END (G) 2-PC 303 SS - M-R 16MM-16MM PTFE
Mi Item #08517807
MFR #MGMR16T
Price$108.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGMR16T - ROD END (G) 2-PC 303 SS - M-R 16MM-16MM PTFE
Mi Item #08517807
MFR #MGMR16T

Mfr description
MGMR16T ROD END (SS)
  • BALL: 440C Stainless Steel, Heat Treated, Precision Ground
  • LINER: Self-Lubricating PTFE
  • BODY: 300 Series Stainless Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.88/each

Specifications

Dimensions

  • Ball Width
    21 mm
  • Bore Diameter  
    16 mm
  • Misalignment Angle
    33 °
  • Weight
    0.35 lb

Details

  • Ball Material
    440C Stainless Steel
  • Lubrication
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Radial Static Load Capacity
    25162 N
  • Rod End Type
    Male
  • Series
    MGM-T
  • Style
    2-Piece
  • Thread Direction
    Right Hand
  • UPC_NO
    806990069627
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)