Motion
Flex-Tube® PV 7 in X 25 ft

FLEXAUST INC
Flex-Tube® PV 7 in X 25 ft

Ducting Hose - 7.000 in ID, 25 ft Length, Medium weight clear co-extruded PVC hose with a rigid black external PVC helix, PVC Material, 11 psi
MI ITEM #08518029
MFR #Flex-Tube® PV 7 in X 25 ft
Price$16.25/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Flex-Tube® PV 7 in X 25 ft

Ducting Hose - 7.000 in ID, 25 ft Length, Medium weight clear co-extruded PVC hose with a rigid black external PVC helix, PVC Material, 11 psi
MI ITEM #08518029
MFR #Flex-Tube® PV 7 in X 25 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.25/ft

Specifications

Dimensions

  • Closed Bend Radius
    7.000 in
  • Inside Diameter
    7.000 in
  • Length
    25 ft
  • Wall Thickness
    0.035 in
  • Weight
    1.32 lbs/ft

Details

  • Application
    Industrial Vacuum Cleaners, Lawn & Leaf Collection, Pharmaceutical, Woodworking/Furniture Industry
  • Color
    Clear with Black Helix
  • Compression Ratio
    2:1
  • Construction
    Medium weight clear co-extruded PVC hose with a rigid black external PVC helix
  • Hose Material
    PVC
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3504070025
  • Negative Pressure
    10.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Rigid External PVC Helix
  • Series
    Flex-Tube® PV
  • Technical Data Sheet
  • Temperature Range
    20 to 160 °F
  • Transported Substance
    Air, Dust, Fume
  • Working Pressure
    11 psi

Overview

Mfr description
3504070025 7" X 25' FLEX-TUBE PV
  • Ultra smooth interior wall assures efficient airflow
  • Very flexible & crush resistant
  • Spiral co-extruded engineered construction
  • Helix acts as a wearstrip
  • Wall Thickness = .020" (.75"), .022" (1"), .024" (1.25"), .026" (1.5" to 2"), .030” (2.5" to 3”), .032" (4"), .035” (5" to 8”), .040” (9” to 12”)
  • OEM lengths & colors available
  • Available in a flame retardant version (Flex-Tube PV-FR)
  • Cuffs available
  • Available from factory stock in 12 ft and 25 ft quantities
  • Priced per foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought