Motion
Flexadux® TR 8 in X 25 ft HT-W

FLEXAUST INC
Flexadux® TR 8 in X 25 ft HT-W

Ducting Hose - 8.000 in ID, 25 ft Length, Heavy weight black thermoplastic rubber hose reinforced with a spring steel wire helix & yellow external polypropylene wearstrip, 7.00 psi
Mi Item #08518041
MFR #Flexadux® TR 8 in X 25 ft HT-W
Price$30.76/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Flexadux® TR 8 in X 25 ft HT-W

Ducting Hose - 8.000 in ID, 25 ft Length, Heavy weight black thermoplastic rubber hose reinforced with a spring steel wire helix & yellow external polypropylene wearstrip, 7.00 psi
Mi Item #08518041
MFR #Flexadux® TR 8 in X 25 ft HT-W

Mfr description
8951080025 8" X 25' HT-W
  • Wearstrip offers additional external abrasion & drag resistance
  • Suitable for more demanding positive & negative pressure applications including lawn & leaf collection
  • Designed for applications with wide temperature ranges
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.76/ft

Specifications

Dimensions

  • Closed Bend Radius
    7.000 in
  • Inside Diameter
    8.000 in
  • Length
    25 ft
  • Wall Thickness
    0.045 in
  • Weight
    1.30 lbs/ft

Details

  • Application
    Lawn & Leaf Collection
  • Color
    Black with Orange Wearstrip
  • Compression Ratio
    3:1
  • Construction
    Heavy weight black thermoplastic rubber hose reinforced with a spring steel wire helix & yellow external polypropylene wearstrip
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    8951080025
  • Negative Pressure
    6.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Spring Steel Wire & External Polypropylene Wearstrip
  • Series
    HT-W
  • Technical Data Sheet
  • Temperature Range
    -60 to 275 °F
  • Transported Substance
    Materials
  • Working Pressure
    7.00 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)