Motion
Flexadux® TR 10 in X 10 ft HT-W

FLEXAUST INC
Flexadux® TR 10 in X 10 ft HT-W

Ducting Hose - 10.000 in ID, 10 ft Length, Heavy weight black thermoplastic rubber hose reinforced with a spring steel wire helix & yellow external polypropylene wearstrip, 6.00 psi
MI ITEM #08518042
MFR #Flexadux® TR 10 in X 10 ft HT-W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Flexadux® TR 10 in X 10 ft HT-W

Ducting Hose - 10.000 in ID, 10 ft Length, Heavy weight black thermoplastic rubber hose reinforced with a spring steel wire helix & yellow external polypropylene wearstrip, 6.00 psi
MI ITEM #08518042
MFR #Flexadux® TR 10 in X 10 ft HT-W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Closed Bend Radius
    9.000 in
  • Inside Diameter
    10.000 in
  • Length
    10 ft
  • Wall Thickness
    0.045 in
  • Weight
    2.00 lbs/ft

Details

  • Application
    Lawn & Leaf Collection
  • Color
    Black with Orange Wearstrip
  • Compression Ratio
    3:1
  • Construction
    Heavy weight black thermoplastic rubber hose reinforced with a spring steel wire helix & yellow external polypropylene wearstrip
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    8951100010
  • Negative Pressure
    6.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Spring Steel Wire & External Polypropylene Wearstrip
  • Series
    HT-W
  • Technical Data Sheet
  • Temperature Range
    -60 to 275 °F
  • Transported Substance
    Materials
  • Working Pressure
    6.00 psi

Overview

Mfr description
8951100010 10" X 10' HT-W
  • Wearstrip offers additional external abrasion & drag resistance
  • Suitable for more demanding positive & negative pressure applications including lawn & leaf collection
  • Designed for applications with wide temperature ranges
  • Great moisture & UV resistance
  • Excellent chemical resistance
  • Smooth interior assures minimal friction loss & efficient air flow
  • Wall Thickness =.045"
  • Available from factory stock in 25 ft quantities
  • Priced per foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought