Motion
Flex-Thane® 14 in X 25 ft HD CLEAR

FLEXAUST INC
Flex-Thane® 14 in X 25 ft HD CLEAR

Ducting Hose - 14.000 in ID, 25 ft Length, Heavy weight clear or black polyurethane hose reinforced with a bronze coated spring steel wire helix, Polyurethane Material, 12.00 psi
Mi Item #08518046
MFR #Flex-Thane® 14 in X 25 ft HD CLEAR
Price$73.83/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Flex-Thane® 14 in X 25 ft HD CLEAR

Ducting Hose - 14.000 in ID, 25 ft Length, Heavy weight clear or black polyurethane hose reinforced with a bronze coated spring steel wire helix, Polyurethane Material, 12.00 psi
Mi Item #08518046
MFR #Flex-Thane® 14 in X 25 ft HD CLEAR

Mfr description
8391140025 14" X 25' FLX-THANE HD CLEAR
  • Great abrasion resistance & high tear strength
  • Superior chemical resistance
  • Excellent flexibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.83/ft

Specifications

Dimensions

  • Closed Bend Radius
    13.000 in
  • Inside Diameter
    14.000 in
  • Length
    25 ft
  • Wall Thickness
    0.045 in
  • Weight
    3.20 lbs/ft

Details

  • Application
    Abrasion Resistant Applications, Agricultural, Bridge Cleaning Filtering, Concrete Transport, Conduit, Cotton Picking, Fertilizer Broadcasting, Food Grade, Foundry Sand Transfer, Glass Clinching, Granule Transport, Grinders, Hull Sanding Equipment, Lawn & Leaf Collection, Material Handling, Off-Road, Paper Mills, Paper Trim Conduit, Peat Moss Vacuum, Plastic Pellet Transfer, Powder & Bulk, Sand & Gravel Suction, Sand Blasting, Shredders, Sprayers, Starch Transfer, Straw Blowing, Street & Parking Lot Sweepers, Suction, Woodworking/Furniture Industry
  • Color
    Clear
  • Compression Ratio
    2:1
  • Construction
    Heavy weight clear or black polyurethane hose reinforced with a bronze coated spring steel wire helix
  • Hose Material
    Polyurethane
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    8391140025
  • Negative Pressure
    3.50 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Bronze Coated Spring Steel Wire
  • Series
    Flexadux® PU Flx-Thane® HD
  • Technical Data Sheet
  • Temperature Range
    -65 to 200 °F
  • Transported Substance
    Materials
  • Working Pressure
    12.00 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)