Motion
Flex-Thane® 16 in X 25 ft HD CLEAR

FLEXAUST INC
Flex-Thane® 16 in X 25 ft HD CLEAR

Ducting Hose - 16.000 in ID, 25 ft Length, Heavy weight clear or black polyurethane hose reinforced with a bronze coated spring steel wire helix, Polyurethane Material, 11.00 psi
Mi Item #08518048
MFR #Flex-Thane® 16 in X 25 ft HD CLEAR
Price$80.40/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Flex-Thane® 16 in X 25 ft HD CLEAR

Ducting Hose - 16.000 in ID, 25 ft Length, Heavy weight clear or black polyurethane hose reinforced with a bronze coated spring steel wire helix, Polyurethane Material, 11.00 psi
Mi Item #08518048
MFR #Flex-Thane® 16 in X 25 ft HD CLEAR

Mfr description
8391160025 16" X 25' FLX-THANE HD CLEAR
  • Great abrasion resistance & high tear strength
  • Superior chemical resistance
  • Excellent flexibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.40/ft

Specifications

Dimensions

  • Closed Bend Radius
    15.000 in
  • Inside Diameter
    16.000 in
  • Length
    25 ft
  • Wall Thickness
    0.045 in
  • Weight
    3.70 lbs/ft

Details

  • Application
    Material Handling, Abrasion Resistant Applications, Agricultural, Bridge Cleaning Filtering, Concrete Transport, Conduit, Cotton Picking, Fertilizer Broadcasting, Food Grade, Foundry Sand Transfer, Glass Clinching, Granule Transport, Grinders, Hull Sanding Equipment, Lawn & Leaf Collection, Off-Road, Paper Mills, Paper Trim Conduit, Peat Moss Vacuum, Plastic Pellet Transfer, Powder & Bulk, Sand & Gravel Suction, Sand Blasting, Shredders, Sprayers, Starch Transfer, Straw Blowing, Street & Parking Lot Sweepers, Suction, Woodworking/Furniture Industry
  • Color
    Clear
  • Compression Ratio
    2:1
  • Construction
    Heavy weight clear or black polyurethane hose reinforced with a bronze coated spring steel wire helix
  • Hose Material
    Polyurethane
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    8391160025
  • Negative Pressure
    2.50 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Bronze Coated Spring Steel Wire
  • Series
    Flexadux® PU Flx-Thane® HD
  • Technical Data Sheet
  • Temperature Range
    -65 to 200 °F
  • Transported Substance
    Materials
  • Working Pressure
    11.00 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)