Motion
Flexadux® PU Flx-Thane® 12 in X 10 ft VHD CLEAR

FLEXAUST INC
Flexadux® PU Flx-Thane® 12 in X 10 ft VHD CLEAR

Ducting Hose - 12.000 in ID, 10 ft Length, Very heavy weight clear or black polyurethane hose reinforced with a bronze coated spring steel wire helix, Polyurethane Material, 20.00 psi
MI ITEM #08518050
MFR #Flexadux® PU Flx-Thane® 12 in X 10 ft VHD CLEAR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Flexadux® PU Flx-Thane® 12 in X 10 ft VHD CLEAR

Ducting Hose - 12.000 in ID, 10 ft Length, Very heavy weight clear or black polyurethane hose reinforced with a bronze coated spring steel wire helix, Polyurethane Material, 20.00 psi
MI ITEM #08518050
MFR #Flexadux® PU Flx-Thane® 12 in X 10 ft VHD CLEAR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Closed Bend Radius
    12.000 in
  • Inside Diameter
    12.000 in
  • Length
    10 ft
  • Wall Thickness
    0.060 in
  • Weight
    2.60 lbs/ft

Details

  • Application
    Agricultural, Concrete Transport, Food Grade, Grain Vac, Lawn & Leaf Collection, Paper Mills, Street & Parking Lot Sweepers
  • Color
    Clear
  • Compression Ratio
    2:1
  • Construction
    Very heavy weight clear or black polyurethane hose reinforced with a bronze coated spring steel wire helix
  • Hose Material
    Polyurethane
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    8621120010
  • Negative Pressure
    2.50 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Bronze Coated Spring Steel Wire
  • Series
    Flexadux® PU Flx-Thane® VHD
  • Technical Data Sheet
  • Temperature Range
    -65 to 200 °F
  • Transported Substance
    Materials
  • Working Pressure
    20.00 psi

Overview

Mfr description
8621120010 12" X 10' FLX-THANE VHD CLEAR
  • Very heavy weight polyurethane hose reinforced with a coated spring steel wire helix (sizes 14" I.D. & above not available with a coated wire)
  • Great abrasion resistance & high tear strength
  • Superior chemical resistance
  • Excellent flexibility
  • Designed for applications with wide temperature ranges
  • Ideal for severe service applications
  • Very good low temperature flexibility
  • Clear is manufactured with FDA acceptable materials
  • Available in metric sizes, consult sales team on pricing & minimums
  • Wall Thickness = .045" (2" to 3.5" ID), .060" (4" ID & above)
  • Available with factory-installed 2" black soft cuffs
  • Available from factory stock in 25 ft quantities
  • Priced per foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought